Zoro Homepage

Spk Eng A Plate, 1240A21

  • Mfr # 1240A21

  • Zoro # G2453708


product price: $3,107.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
27.263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A21
Zoro #
G2453708
UPC #
697950049090
Country of Origin
United States

Dimensions

Pitch Dia.
27.263
Outside Dia. (In.)
29.812
Length through Bore (In.)
1.75
Roller Width
1.875
Chain Roller Dia.
1.75
Storage Length
29.812
Tooth Thickness
1.75
Storage Width
29.812

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
1240
Max. Bore (In.)
24.831
Pitch
4.063
Type
Engineered Chain
Weight
290
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.