Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A24

  • Mfr # 1240A24

  • Zoro # G2453662


product price: $4,155.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
31.127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A24
Zoro #
G2453662
UPC #
697950049106
Country of Origin
United States

Dimensions

Pitch Dia.
31.127
Outside Dia. (In.)
33.491
Length through Bore (In.)
1.75
Roller Width
1.875
Chain Roller Dia.
1.75
Tooth Thickness
1.75
Storage Width
33.491
Storage Length
33.491

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
1240
Max. Bore (In.)
28.737
Type
Engineered Chain
Pitch
4.063
Weight
377
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.