Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A28

  • Mfr # 1240A28

  • Zoro # G2448814


product price: $5,344.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
36.287
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1240A28
Zoro #
G2448814
UPC #
697950049120
Country of Origin
United States

Dimensions

Pitch Dia.
36.287
Length through Bore (In.)
1.75
Outside Dia. (In.)
38.766
Chain Roller Dia.
1.75
Storage Length
38.77
Storage Width
38.77
Roller Width
1.875
Tooth Thickness
1.75

Details

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
1240
Max. Bore (In.)
33.935
Pitch
4.063
Type
Engineered Chain
Weight
509
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.