Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A7

  • Mfr # 1240A7

  • Zoro # G2448281


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
9.365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1240A7
Zoro #
G2448281
UPC #
697950048970
Country of Origin
United States

Dimensions

Pitch Dia.
9.365
Length through Bore (In.)
1.75
Outside Dia. (In.)
11.307
Storage Length
11.3125
Roller Width
1.875
Chain Roller Dia.
1.75
Tooth Thickness
1.75
Storage Width
11.3125

Details

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
1240
Type
Engineered Chain
Max. Bore (In.)
6.312
Pitch
4.063
Weight
34
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.