Zoro Homepage

Spk Eng A Plate, 1240A9

  • Mfr # 1240A9

  • Zoro # G2448808


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
11.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A9
Zoro #
G2448808
UPC #
697950048994
Country of Origin
United States

Dimensions

Pitch Dia.
11.88
Length through Bore (In.)
1.75
Outside Dia. (In.)
13.982
Storage Length
13.984
Chain Roller Dia.
1.75
Roller Width
1.875
Storage Width
13.984
Tooth Thickness
1.75

Details

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Type
Engineered Chain
Max. Bore (In.)
9.038
Weight
51.88
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.