Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 124A12

  • Mfr # 124A12

  • Zoro # G2455738


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Material
Steel
Outside Dia. (In.)
16.303
Max. Bore (In.)
13.303
Pitch
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124A12
Zoro #
G2455738
UPC #
697950068350
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
16.303
Pitch Dia.
15.456
Tooth Thickness
1.5
Chain Roller Dia.
1.5
Roller Width
1.875
Storage Width
16.297
Storage Length
16.297

Details

Material
Steel
Max. Bore (In.)
13.303
Pitch
4
Bore Type
Reboreable
Type
Engineered Chain
Number of Teeth
12
Weight
76
Chain Number
124
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.