Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 124A15

  • Mfr # 124A15

  • Zoro # G2443363


product price: $1,375.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
19.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124A15
Zoro #
G2443363
UPC #
697950068411
Country of Origin
United States

Dimensions

Pitch Dia.
19.24
Outside Dia. (In.)
20.194
Length through Bore (In.)
1.5
Storage Width
20.1875
Tooth Thickness
1.5
Storage Length
20.1875
Roller Width
1.875
Chain Roller Dia.
1.5

Details

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
124
Type
Engineered Chain
Max. Bore (In.)
17.194
Pitch
4
Weight
124
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.