Zoro Homepage

Spk Eng A Plate, 132A10

  • Mfr # 132A10

  • Zoro # G2455491


product price: $2,786.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Pitch
6.05
Outside Dia. (In.)
21
Pitch Dia.
19.578
Length through Bore (In.)
2.75
Max. Bore (In.)
16.495
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132A10
Zoro #
G2455491
UPC #
697950068817
Country of Origin
United States

Dimensions

Outside Dia. (In.)
21
Pitch Dia.
19.578
Length through Bore (In.)
2.75
Storage Width
21
Tooth Thickness
2.75
Chain Roller Dia.
1.718
Roller Width
2.625
Storage Length
21

Details

Pitch
6.05
Max. Bore (In.)
16.495
Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
10
Material
Steel
Weight
239
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
132

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.