Zoro Homepage

Spk Eng A Plate, 1568A10

  • Mfr # 1568A10

  • Zoro # G2445743


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Length through Bore (In.)
1.25
Number of Teeth
10
Pitch Dia.
9.925
Pitch
3.067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568A10
Zoro #
G2445743
UPC #
697950067711
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
9.925
Outside Dia. (In.)
11.189
Roller Width
1.5
Storage Width
11.1875
Chain Roller Dia.
1.625
Tooth Thickness
1.25
Storage Length
11.1875

Details

Bore Type
Reboreable
Number of Teeth
10
Pitch
3.067
Material
Steel
Type
Engineered Chain
Max. Bore (In.)
7.064
Weight
28
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Chain Number
1568

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.