Zoro Homepage

Spk Eng A Plate, 1568A12

  • Mfr # 1568A12

  • Zoro # G2443634


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
1568
Pitch Dia.
11.851
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568A12
Zoro #
G2443634
UPC #
697950067735
Country of Origin
United States

Dimensions

Pitch Dia.
11.851
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.139
Chain Roller Dia.
1.625
Tooth Thickness
1.25
Storage Width
13.140625
Roller Width
1.5
Storage Length
13.140625

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
1568
Pitch
3.067
Max. Bore (In.)
9.071
Type
Engineered Chain
Weight
40
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.