Zoro Homepage

Spk Eng A Plate, 1568A36

  • Mfr # 1568A36

  • Zoro # G2441668


product price: $3,811.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
1568
Pitch Dia.
35.191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568A36
Zoro #
G2441668
UPC #
697950067797
Country of Origin
United States

Dimensions

Pitch Dia.
35.191
Length through Bore (In.)
1.25
Outside Dia. (In.)
36.6
Storage Length
36.6
Roller Width
1.5
Chain Roller Dia.
1.625
Storage Width
36.6
Tooth Thickness
1.25

Details

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
1568
Max. Bore (In.)
32.681
Type
Engineered Chain
Pitch
3.067
Weight
330
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.