Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1568A48

  • Mfr # 1568A48

  • Zoro # G2441869


product price: $5,881.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
1568
Pitch Dia.
46.894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568A48
Zoro #
G2441869
UPC #
697950067834
Country of Origin
United States

Dimensions

Pitch Dia.
46.894
Outside Dia. (In.)
48.34
Length through Bore (In.)
1.25
Roller Width
1.5
Storage Length
48.31
Chain Roller Dia.
1.625
Storage Width
48.31
Tooth Thickness
1.25

Details

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
1568
Max. Bore (In.)
44.418
Type
Engineered Chain
Pitch
3.067
Weight
603
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.