Zoro Homepage

Spk Eng A Plate, 238A10

  • Mfr # 238A10

  • Zoro # G2446531


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
8.397
Bore Type
Reboreable
Material
Steel
Pitch Dia.
11.326
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238A10
Zoro #
G2446531
UPC #
697950068091
Country of Origin
United States

Dimensions

Pitch Dia.
11.326
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.912
Storage Length
12.906
Roller Width
1.438
Storage Width
12.906
Chain Roller Dia.
1.75
Tooth Thickness
1.25

Details

Max. Bore (In.)
8.397
Bore Type
Reboreable
Material
Steel
Number of Teeth
10
Type
Engineered Chain
Pitch
3.5
Weight
31
Chain Number
238
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.