Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 238A14

  • Mfr # 238A14

  • Zoro # G2445953


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Pitch
3.5
Length through Bore (In.)
1.25
Type
Engineered Chain
Material
Steel
Pitch Dia.
15.729
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238A14
Zoro #
G2445953
UPC #
697950068138
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
15.729
Outside Dia. (In.)
17.352
Chain Roller Dia.
1.75
Roller Width
1.438
Storage Width
17.359375
Tooth Thickness
1.25
Storage Length
17.359375

Details

Pitch
3.5
Type
Engineered Chain
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
12.96
Number of Teeth
14
Weight
60
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
238
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.