Zoro Homepage

Spk Eng A Plate, 62A19

  • Mfr # 62A19

  • Zoro # G2458249


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
62
Pitch Dia.
10.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62A19
Zoro #
G2458249
UPC #
697950048482
Country of Origin
United States

Dimensions

Pitch Dia.
10.05
Outside Dia. (In.)
10.73
Length through Bore (In.)
0.75
Chain Roller Dia.
0.8125
Storage Length
10.734375
Roller Width
0.812
Storage Width
10.734375
Tooth Thickness
0.75

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
62
Max. Bore (In.)
8.662
Pitch
1.654
Type
Engineered Chain
Weight
16.8
Min. Bore
0.9375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.