Zoro Homepage

Spk Eng A Plate, 62A20

  • Mfr # 62A20

  • Zoro # G2460400


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
62
Pitch Dia.
10.572
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62A20
Zoro #
G2460400
UPC #
697950048499
Country of Origin
United States

Dimensions

Pitch Dia.
10.572
Length through Bore (In.)
0.75
Outside Dia. (In.)
11.275
Storage Length
11.28
Tooth Thickness
0.75
Storage Width
11.28
Chain Roller Dia.
0.8125
Roller Width
0.812

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
62
Pitch
1.654
Type
Engineered Chain
Max. Bore (In.)
9.193
Weight
18.6
Number of Rows
1
Min. Bore
0.9375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.