Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 62A24

  • Mfr # 62A24

  • Zoro # G2458879


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
62
Pitch Dia.
12.671
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62A24
Zoro #
G2458879
UPC #
697950048505
Country of Origin
United States

Dimensions

Pitch Dia.
12.671
Outside Dia. (In.)
13.238
Length through Bore (In.)
0.75
Roller Width
0.812
Storage Width
13.23
Tooth Thickness
0.75
Chain Roller Dia.
0.8125
Storage Length
13.23

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
62
Pitch
1.654
Max. Bore (In.)
11.313
Type
Engineered Chain
Weight
26
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.