Zoro Homepage

Spk Eng A Plate, 62A26

  • Mfr # 62A26

  • Zoro # G2458160


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
62
Pitch Dia.
13.722
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62A26
Zoro #
G2458160
UPC #
697950048512
Country of Origin
United States

Dimensions

Pitch Dia.
13.722
Outside Dia. (In.)
14.184
Length through Bore (In.)
0.75
Roller Width
0.812
Storage Width
14.184
Tooth Thickness
0.75
Chain Roller Dia.
0.8125
Storage Length
14.184

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
62
Max. Bore (In.)
12.372
Type
Engineered Chain
Pitch
1.654
Weight
30
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.