Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 62A60

  • Mfr # 62A60

  • Zoro # G2459439


product price: $1,772.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
62
Pitch Dia.
31.603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62A60
Zoro #
G2459439
UPC #
697950048550
Country of Origin
United States

Dimensions

Pitch Dia.
31.603
Outside Dia. (In.)
32.56
Length through Bore (In.)
0.75
Tooth Thickness
0.75
Storage Length
32.56
Chain Roller Dia.
0.8125
Storage Width
32.56
Roller Width
0.812

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
62
Max. Bore (In.)
30.31
Type
Engineered Chain
Pitch
1.654
Weight
169
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.