Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 635A30

  • Mfr # 635A30

  • Zoro # G2459229


product price: $7,468.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
635
Pitch Dia.
43.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635A30
Zoro #
G2459229
UPC #
697950068510
Country of Origin
United States

Dimensions

Pitch Dia.
43.052
Outside Dia. (In.)
45.472
Length through Bore (In.)
1.75
Chain Roller Dia.
2.25
Storage Width
45.469
Tooth Thickness
1.75
Roller Width
2
Storage Length
45.469

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
635
Pitch
4.5
Max. Bore (In.)
39.69
Type
Engineered Chain
Weight
689
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.