Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A13

  • Mfr # 78A13

  • Zoro # G2464774


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
10.903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78A13
Zoro #
G2464774
UPC #
697950048611
Country of Origin
United States

Dimensions

Pitch Dia.
10.903
Length through Bore (In.)
0.875
Outside Dia. (In.)
11.625
Chain Roller Dia.
0.875
Storage Width
11.625
Tooth Thickness
7/8
Roller Width
0.938
Storage Length
11.625

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
78
Max. Bore (In.)
9.335
Pitch
2.609
Type
Engineered Chain
Weight
22.73
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.