Zoro Homepage

Spk Eng A Plate, 78A14

  • Mfr # 78A14

  • Zoro # G2463200


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
11.725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A14
Zoro #
G2463200
UPC #
697950069210
Country of Origin
United States

Dimensions

Pitch Dia.
11.725
Length through Bore (In.)
0.875
Outside Dia. (In.)
12.431
Tooth Thickness
7/8
Storage Width
12.431
Roller Width
0.938
Storage Length
12.431
Chain Roller Dia.
0.875

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
78
Type
Engineered Chain
Pitch
2.609
Max. Bore (In.)
10.181
Weight
26.22
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.