Zoro Homepage

Spk Eng A Plate, 78A15

  • Mfr # 78A15

  • Zoro # G3310880


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
12.549
Material
Steel
Length through Bore (In.)
0.875
Pitch
2.609
Type
Engineered Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A15
Zoro #
G3310880
UPC #
697950048628
Country of Origin
United States

Dimensions

Pitch Dia.
12.549
Length through Bore (In.)
0.875
Outside Dia. (In.)
13.25
Chain Roller Dia.
0.875
Roller Width
0.938
Storage Width
13.25
Tooth Thickness
7/8
Storage Length
13.25

Details

Material
Steel
Pitch
2.609
Type
Engineered Chain
Bore Type
Reboreable
Max. Bore (In.)
11.024
Weight
30
Number of Teeth
15
Min. Bore
1.5
Chain Number
78
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.