Zoro Homepage

Spk Eng A Plate, 78A17

  • Mfr # 78A17

  • Zoro # G2465063


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
14.198
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A17
Zoro #
G2465063
UPC #
697950048635
Country of Origin
United States

Dimensions

Pitch Dia.
14.198
Outside Dia. (In.)
14.957
Length through Bore (In.)
0.875
Storage Length
14.957
Tooth Thickness
7/8
Storage Width
14.957
Roller Width
0.938
Chain Roller Dia.
0.875

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
78
Type
Engineered Chain
Pitch
2.609
Max. Bore (In.)
12.707
Weight
38.42
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.