Zoro Homepage

Spk Eng A Plate, 78A21

  • Mfr # 78A21

  • Zoro # G2466761


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
16.06
Material
Steel
Type
Engineered Chain
Number of Teeth
21
Pitch Dia.
17.506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A21
Zoro #
G2466761
UPC #
697950048659
Country of Origin
United States

Dimensions

Pitch Dia.
17.506
Outside Dia. (In.)
18.31
Length through Bore (In.)
0.875
Storage Width
18.313
Tooth Thickness
7/8
Chain Roller Dia.
0.875
Storage Length
18.313
Roller Width
0.938

Details

Max. Bore (In.)
16.06
Material
Steel
Type
Engineered Chain
Number of Teeth
21
Bore Type
Reboreable
Pitch
2.609
Weight
60
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.