Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A24

  • Mfr # 78A24

  • Zoro # G2468058


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
0.875
Material
Steel
Bore Type
Reboreable
Pitch
2.609
Max. Bore (In.)
18.567
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A24
Zoro #
G2468058
UPC #
697950048666
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.875
Outside Dia. (In.)
20.817
Pitch Dia.
19.988
Chain Roller Dia.
0.875
Storage Length
20.82
Roller Width
0.938
Storage Width
20.82
Tooth Thickness
7/8

Details

Material
Steel
Bore Type
Reboreable
Pitch
2.609
Max. Bore (In.)
18.567
Number of Teeth
24
Type
Engineered Chain
Weight
77.23
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.