Zoro Homepage

Spk Eng A Plate, 78A25

  • Mfr # 78A25

  • Zoro # G2467863


product price: $879.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Number of Teeth
25
Material
Steel
Max. Bore (In.)
19.402
Length through Bore (In.)
0.875
Outside Dia. (In.)
21.652
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A25
Zoro #
G2467863
UPC #
697950048673
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.875
Outside Dia. (In.)
21.652
Pitch Dia.
20.817
Roller Width
0.938
Chain Roller Dia.
0.875
Tooth Thickness
0.875
Storage Width
21.65625
Storage Length
21.65625

Details

Number of Teeth
25
Material
Steel
Max. Bore (In.)
19.402
Pitch
2.609
Bore Type
Reboreable
Type
Engineered Chain
Weight
84
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Chain Number
78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.