Zoro Homepage

Spk Eng A Plate, 78A30

  • Mfr # 78A30

  • Zoro # G2468283


product price: $1,363.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
24.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A30
Zoro #
G2468283
UPC #
697950048697
Country of Origin
United States

Dimensions

Pitch Dia.
24.96
Length through Bore (In.)
0.875
Outside Dia. (In.)
25.838
Roller Width
0.938
Storage Width
25.84
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Storage Length
25.84

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
78
Type
Engineered Chain
Pitch
2.609
Max. Bore (In.)
23.576
Weight
120
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.