Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A35

  • Mfr # 78A35

  • Zoro # G2466454


product price: $1,657.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
29.988
Material
Steel
Type
Engineered Chain
Pitch
2.609
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78A35
Zoro #
G2466454
UPC #
697950048703
Country of Origin
United States

Dimensions

Outside Dia. (In.)
29.988
Pitch Dia.
29.106
Length through Bore (In.)
0.875
Tooth Thickness
7/8
Storage Width
29.99
Chain Roller Dia.
0.875
Storage Length
29.99
Roller Width
0.938

Details

Material
Steel
Type
Engineered Chain
Pitch
2.609
Number of Teeth
35
Bore Type
Reboreable
Max. Bore (In.)
27.738
Weight
164.45
Number of Rows
1
Chain Number
78
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.