Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A40

  • Mfr # 78A40

  • Zoro # G2467120


product price: $2,091.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Pitch Dia.
33.252
Number of Teeth
40
Material
Steel
Outside Dia. (In.)
34.151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A40
Zoro #
G2467120
UPC #
697950048710
Country of Origin
United States

Dimensions

Pitch Dia.
33.252
Outside Dia. (In.)
34.151
Length through Bore (In.)
0.875
Tooth Thickness
7/8
Storage Length
34.156
Chain Roller Dia.
0.875
Roller Width
0.938
Storage Width
34.156

Details

Bore Type
Reboreable
Number of Teeth
40
Material
Steel
Pitch
2.609
Max. Bore (In.)
31.9
Type
Engineered Chain
Weight
214.91
Min. Bore
1.5
Number of Rows
1
Chain Number
78
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.