Zoro Homepage

Spk Eng A Plate, 78A46

  • Mfr # 78A46

  • Zoro # G2466332


product price: $2,877.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Type
Engineered Chain
Pitch
2.609
Material
Steel
Pitch Dia.
38.232
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A46
Zoro #
G2466332
UPC #
697950048734
Country of Origin
United States

Dimensions

Pitch Dia.
38.232
Outside Dia. (In.)
39.142
Length through Bore (In.)
0.875
Tooth Thickness
7/8
Roller Width
0.938
Chain Roller Dia.
0.875
Storage Width
39.142
Storage Length
39.142

Details

Type
Engineered Chain
Pitch
2.609
Material
Steel
Bore Type
Reboreable
Number of Teeth
46
Max. Bore (In.)
36.892
Weight
278
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
78
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.