Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A54

  • Mfr # 78A54

  • Zoro # G2467434


product price: $2,868.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
0.875
Material
Steel
Max. Bore (In.)
43.545
Pitch Dia.
44.87
Outside Dia. (In.)
45.795
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A54
Zoro #
G2467434
UPC #
697950048741
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.875
Pitch Dia.
44.87
Outside Dia. (In.)
45.795
Tooth Thickness
0.875
Chain Roller Dia.
0.875
Storage Width
45.8
Storage Length
45.8
Roller Width
0.938

Details

Material
Steel
Max. Bore (In.)
43.545
Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
54
Pitch
2.609
Weight
302
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
78
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.