Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A8

  • Mfr # 78A8

  • Zoro # G2468721


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
6.817645551
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A8
Zoro #
G2468721
UPC #
697950048567
Country of Origin
United States

Dimensions

Pitch Dia.
6.817645551
Outside Dia. (In.)
7.299
Length through Bore (In.)
0.875
Tooth Thickness
0.875
Chain Roller Dia.
0.875
Storage Length
7.296875
Roller Width
0.938
Storage Width
7.296875

Details

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
78
Type
Engineered Chain
Pitch
2.609
Max. Bore (In.)
5.049
Weight
9
Min. Bore
0.9375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.