Zoro Homepage

Spk Eng A Plate, 78A9

  • Mfr # 78A9

  • Zoro # G2467428


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Engineered Chain
Outside Dia. (In.)
8.176
Pitch Dia.
7.628
Number of Teeth
9
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A9
Zoro #
G2467428
UPC #
697950048574
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.176
Pitch Dia.
7.628
Length through Bore (In.)
0.875
Tooth Thickness
7/8
Roller Width
0.938
Chain Roller Dia.
0.875
Storage Width
8.176
Storage Length
8.176

Details

Type
Engineered Chain
Number of Teeth
9
Material
Steel
Bore Type
Reboreable
Pitch
2.609
Max. Bore (In.)
5.918
Weight
10
Number of Rows
1
Min. Bore
1.25
Chain Number
78
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.