Zoro Homepage

Spk Eng A Plate, 82A10

  • Mfr # 82A10

  • Zoro # G2442849


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
82
Pitch Dia.
9.951
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A10
Zoro #
G2442849
UPC #
697950067919
Country of Origin
United States

Dimensions

Pitch Dia.
9.951
Outside Dia. (In.)
10.464
Length through Bore (In.)
1.102
Chain Roller Dia.
1.219
Storage Length
10.469
Roller Width
1.25
Storage Width
10.469
Tooth Thickness
1.125

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
82
Type
Engineered Chain
Max. Bore (In.)
8.089
Pitch
3.075
Weight
22
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.