Zoro Homepage

Spk Eng A Plate, 82A11

  • Mfr # 82A11

  • Zoro # G2444964


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Pitch
3.075
Material
Steel
Outside Dia. (In.)
11.473
Max. Bore (In.)
9.097
Type
Engineered Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A11
Zoro #
G2444964
UPC #
697950067933
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.473
Length through Bore (In.)
1.102
Pitch Dia.
10.916
Storage Length
11.469
Tooth Thickness
1.125
Roller Width
1.25
Chain Roller Dia.
1.219
Storage Width
11.469

Details

Pitch
3.075
Material
Steel
Max. Bore (In.)
9.097
Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
11
Weight
26
Surface Treatment
Protective Coating
Min. Bore
1.25
Chain Number
82
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.