Zoro Homepage

Spk Eng A Plate, 82A16

  • Mfr # 82A16

  • Zoro # G2445700


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Pitch
3.075
Pitch Dia.
15.762
Max. Bore (In.)
14.084
Length through Bore (In.)
1.102
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A16
Zoro #
G2445700
UPC #
697950068039
Country of Origin
United States

Dimensions

Pitch Dia.
15.762
Length through Bore (In.)
1.102
Outside Dia. (In.)
16.459
Tooth Thickness
1.125
Storage Width
16.56
Chain Roller Dia.
1.219
Storage Length
16.56
Roller Width
1.25

Details

Pitch
3.075
Max. Bore (In.)
14.084
Bore Type
Reboreable
Type
Engineered Chain
Number of Teeth
16
Material
Steel
Weight
57.84
Number of Rows
1
Chain Number
82
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.