Zoro Homepage

Spk Eng A Plate, 82A17

  • Mfr # 82A17

  • Zoro # G2444599


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
15.075
Material
Steel
Type
Engineered Chain
Bore Type
Reboreable
Outside Dia. (In.)
17.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A17
Zoro #
G2444599
UPC #
697950068053
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.46
Pitch Dia.
16.734
Length through Bore (In.)
1.102
Tooth Thickness
1.125
Roller Width
1.25
Storage Width
17.46
Storage Length
17.46
Chain Roller Dia.
1.219

Details

Max. Bore (In.)
15.075
Material
Steel
Type
Engineered Chain
Bore Type
Reboreable
Pitch
3.075
Number of Teeth
17
Weight
68.23
Chain Number
82
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.