Zoro Homepage

Spk Eng A Plate, 82A18

  • Mfr # 82A18

  • Zoro # G2442654


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
82
Pitch Dia.
17.709
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A18
Zoro #
G2442654
UPC #
697950068077
Country of Origin
United States

Dimensions

Pitch Dia.
17.709
Outside Dia. (In.)
18.439
Length through Bore (In.)
1.102
Tooth Thickness
1.125
Storage Width
18.438
Roller Width
1.25
Storage Length
18.438
Chain Roller Dia.
1.219

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
82
Max. Bore (In.)
16.064
Type
Engineered Chain
Pitch
3.075
Weight
73
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.