Zoro Homepage

Spk Eng A Plate, 82A8

  • Mfr # 82A8

  • Zoro # G2444203


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.424
Length through Bore (In.)
1.102
Material
Steel
Type
Engineered Chain
Pitch
3.075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A8
Zoro #
G2444203
UPC #
697950067872
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.424
Length through Bore (In.)
1.102
Pitch Dia.
8.035
Chain Roller Dia.
1.219
Storage Width
8.424
Roller Width
1.25
Tooth Thickness
1.125
Storage Length
8.422

Details

Material
Steel
Type
Engineered Chain
Pitch
3.075
Number of Teeth
8
Bore Type
Reboreable
Max. Bore (In.)
6.049
Weight
13
Min. Bore
1.25
Chain Number
82
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.