Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1030C10

  • Mfr # 1030C10

  • Zoro # G2452700


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
1030
Pitch Dia.
9.951
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C10
Zoro #
G2452700
UPC #
697950069395
Country of Origin
United States

Dimensions

Pitch Dia.
9.951
Length through Bore (In.)
4
Outside Dia. (In.)
11.757
Hub Dia. (In.)
5
Tooth Thickness
1.25
Storage Length
11.76
Storage Width
11.76
Chain Roller Dia.
1.25
Roller Width
1.438

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
1030
Type
Engineered Chain
Pitch
3.075
Max. Bore (In.)
3
Weight
42.1
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.