Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1030C11

  • Mfr # 1030C11

  • Zoro # G2453391


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
1030
Pitch Dia.
10.916
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C11
Zoro #
G2453391
UPC #
697950069401
Country of Origin
United States

Dimensions

Pitch Dia.
10.916
Outside Dia. (In.)
12.733
Hub Dia. (In.)
5.5
Length through Bore (In.)
4.375
Chain Roller Dia.
1.25
Storage Width
12.73
Roller Width
1.438
Tooth Thickness
1.25
Storage Length
12.73

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
1030
Max. Bore (In.)
3.313
Type
Engineered Chain
Pitch
3.075
Weight
52.7
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.