Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1030C12

  • Mfr # 1030C12

  • Zoro # G2457110


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Pitch
3.075
Pitch Dia.
11.88088766
Material
Steel
Number of Teeth
12
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C12
Zoro #
G2457110
UPC #
697950069418
Country of Origin
United States

Dimensions

Pitch Dia.
11.88088766
Outside Dia. (In.)
13.706
Length through Bore (In.)
4.375
Hub Dia. (In.)
5.5
Chain Roller Dia.
1.25
Tooth Thickness
1.25
Roller Width
1.438
Storage Length
13.71
Storage Width
13.71

Details

Pitch
3.075
Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Max. Bore (In.)
3.313
Type
Engineered Chain
Weight
58.8
Chain Number
1030
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.