Zoro Homepage

Spk Eng C, 1030C13

  • Mfr # 1030C13

  • Zoro # G2456374


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch
3.075
Type
Engineered Chain
Pitch Dia.
12.84913802
Length through Bore (In.)
4.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C13
Zoro #
G2456374
UPC #
697950069425
Country of Origin
United States

Dimensions

Pitch Dia.
12.84913802
Length through Bore (In.)
4.375
Hub Dia. (In.)
5.5
Outside Dia. (In.)
14.675
Chain Roller Dia.
1.25
Tooth Thickness
1.25
Storage Length
14.68
Roller Width
1.438
Storage Width
14.68

Details

Bore Type
Reboreable
Pitch
3.075
Type
Engineered Chain
Material
Steel
Max. Bore (In.)
3.313
Number of Teeth
13
Weight
65.4
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
1030

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.