Zoro Homepage

Spk Eng C, 1030C28

  • Mfr # 1030C28

  • Zoro # G2444282


product price: $2,987.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
4.813
Material
Steel
Pitch Dia.
27.46406813
Type
Engineered Chain
Hub Dia. (In.)
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C28
Zoro #
G2444282
UPC #
697950069494
Country of Origin
United States

Dimensions

Pitch Dia.
27.46406813
Hub Dia. (In.)
7.5
Length through Bore (In.)
6
Outside Dia. (In.)
29.451
Tooth Thickness
1.25
Storage Width
29.45
Storage Length
29.45
Roller Width
1.438
Chain Roller Dia.
1.25

Details

Max. Bore (In.)
4.813
Material
Steel
Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
28
Pitch
3.075
Weight
237.3
Number of Rows
1
Chain Number
1030
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.