Zoro Homepage

Spk Eng C, 1030C8

  • Mfr # 1030C8

  • Zoro # G2442952


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
1030
Pitch Dia.
8.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C8
Zoro #
G2442952
UPC #
697950069371
Country of Origin
United States

Dimensions

Pitch Dia.
8.035
Hub Dia. (In.)
5
Outside Dia. (In.)
9.786
Length through Bore (In.)
4
Tooth Thickness
1.25
Storage Length
9.79
Roller Width
1.438
Storage Width
9.79
Chain Roller Dia.
1.25

Details

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
1030
Pitch
3.075
Max. Bore (In.)
3
Type
Engineered Chain
Weight
32.4
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.