Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1030C9

  • Mfr # 1030C9

  • Zoro # G2445454


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Pitch
3.075
Hub Dia. (In.)
5
Length through Bore (In.)
4
Bore Type
Reboreable
Number of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C9
Zoro #
G2445454
UPC #
697950069388
Country of Origin
United States

Dimensions

Hub Dia. (In.)
5
Length through Bore (In.)
4
Pitch Dia.
8.991
Outside Dia. (In.)
10.775
Tooth Thickness
1.25
Storage Width
10.76
Roller Width
1.438
Chain Roller Dia.
1.25
Storage Length
10.76

Details

Pitch
3.075
Bore Type
Reboreable
Number of Teeth
9
Type
Engineered Chain
Material
Steel
Max. Bore (In.)
3
Weight
37
Chain Number
1030
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.