Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1240C10

  • Mfr # 1240C10

  • Zoro # G2452341


product price: $1,210.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
13.148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240C10
Zoro #
G2452341
UPC #
697950069616
Country of Origin
United States

Dimensions

Pitch Dia.
13.148
Outside Dia. (In.)
15.297
Hub Dia. (In.)
6.5
Length through Bore (In.)
5
Storage Width
15.296875
Tooth Thickness
1.75
Storage Length
15.296875
Chain Roller Dia.
1.75
Roller Width
1.875

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
1240
Max. Bore (In.)
4.063
Type
Engineered Chain
Pitch
4.063
Weight
101
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.