Zoro Homepage

Spk Eng C, 1240C11

  • Mfr # 1240C11

  • Zoro # G2449864


product price: $1,353.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Pitch
4.063
Length through Bore (In.)
5
Hub Dia. (In.)
6.5
Material
Steel
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240C11
Zoro #
G2449864
UPC #
697950069623
Country of Origin
United States

Dimensions

Length through Bore (In.)
5
Hub Dia. (In.)
6.5
Pitch Dia.
14.424
Outside Dia. (In.)
16.601
Tooth Thickness
1.75
Storage Length
16.61
Storage Width
16.61
Roller Width
1.875
Chain Roller Dia.
1.75

Details

Pitch
4.063
Material
Steel
Bore Type
Reboreable
Type
Engineered Chain
Number of Teeth
11
Max. Bore (In.)
4.063
Weight
115
Chain Number
1240
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.