Zoro Homepage

Spk Eng C, 1240C13

  • Mfr # 1240C13

  • Zoro # G2454624


product price: $1,899.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
16.979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240C13
Zoro #
G2454624
UPC #
697950069647
Country of Origin
United States

Dimensions

Pitch Dia.
16.979
Outside Dia. (In.)
19.187
Hub Dia. (In.)
7
Length through Bore (In.)
6
Storage Length
19.1875
Storage Width
19.1875
Chain Roller Dia.
1.75
Roller Width
1.875
Tooth Thickness
1.75

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
1240
Type
Engineered Chain
Pitch
4.063
Max. Bore (In.)
4.563
Weight
155
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.